Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Orange, L
Mfr # 0312RORGLAR
Zoro # G3616116
product price: $3.69
/pr
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Polyester
- Coating Material PVC
- ANSI/ISEA Cut Level Not Rated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0312RORGLAR
- Zoro # G3616116
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Orange |
Palm Material | Polyester |
Coating Material | PVC |
ANSI/ISEA Cut Level | Not Rated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Blue, 24", 100/Bag (109HPI-24-BL-1BG)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- REFRIGIWEAR Insulated Softshell Glove Gray Lar (2631RGRALAR)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- WELLS LAMONT Cowhide Leather Winter Gloves , Extra Large (WE7062)
- Refrigiwear Gloves & Hand Protection