Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L
Mfr # 0319
Zoro # G0662490
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gold
- Thumb Style Reinforced Thumb
- Cuff Style Safety Cuff with Heavy-Duty Knit Wrist
- Palm Material Split Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0319
- Zoro # G0662490
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Cold Protection Gloves |
Color | Gold |
Thumb Style | Reinforced Thumb |
Cuff Style | Safety Cuff with Heavy-Duty Knit Wrist |
Palm Material | Split Cowhide Leather |
Closure Type | Knit Wrist |
Temp. Range | Above 32 Degrees F |
Lining Material | Fleece |
Minimum Temperature | Not Rated |
Palm Style | Reinforced |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Inhalation Valve Seat, PR (80814A)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/o CO Monitor (9872-40W/O)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0253RWHTXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, L (0419RGLDLAR)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- KINCO Kinco 93HK L Men Full Grain Goatskin Leather Glove - Large (120503)
- Refrigiwear Gloves & Hand Protection