Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Black, XL, PR
Mfr # 0291RBLKXLG
Zoro # G2832368
product price: $47.04
/pr
$47.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
- Lining Tricot
- Minimum Temperature -25 Degrees F
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0291RBLKXLG
- Zoro # G2832368
- UPC # 613983138280
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Details
Item | Knit Gloves |
Color | Black |
Palm Material | Synthetic Leather Base Layer with Non-Slip Reinforcement |
Lining | Tricot |
Minimum Temperature | -25 Degrees F |
Palm Construction | Reinforced |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | Not Rated |
Finger Style | Reinforced |
Coating Finish | Waterproof |
Cut | 3D Pattern, Ergonomic |
Back Material | Polyester |
Cuff | Adjustable |
Temp. Range | Up to -25 Degrees F |
Thumb Style | Wing |
Silicone-Free | No |
Touchscreen Compatible | No |
Knit Material Color | Black |
Includes Reinforced Thumb Crotch | Yes |
Maximum Temperature | -25 Degrees F |
Color (Knit/Coating) | Black |
Color Family | Black |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- KINCO 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (KI573769)
- Refrigiwear Gloves & Hand Protection