Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Black, L, PR
Mfr # 0291RBLKLAR
Zoro # G2832465
product price: $47.04
/pr
$47.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
- Lining Tricot
- Minimum Temperature -25 Degrees F
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0291RBLKLAR
- Zoro # G2832465
- UPC # 613983138266
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Details
Item | Knit Gloves |
Color | Black |
Palm Material | Synthetic Leather Base Layer with Non-Slip Reinforcement |
Lining | Tricot |
Minimum Temperature | -25 Degrees F |
Palm Construction | Reinforced |
Back Material | Polyester |
Closure Type | Hook-and-Loop |
Cut | 3D Pattern, Ergonomic |
Cuff | Adjustable |
Coating Finish | Waterproof |
Finger Style | Reinforced |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Temp. Range | Up to -25 Degrees F |
Knit Material Color | Black |
Silicone-Free | No |
Touchscreen Compatible | No |
Maximum Temperature | -25 Degrees F |
Includes Reinforced Thumb Crotch | Yes |
Color (Knit/Coating) | Black |
Color Family | Black |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (0379RHVLXLG)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- Refrigiwear Gloves & Hand Protection