Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Black, L, 12PK
Mfr # 0412RBLKLAR
Zoro # G1235529
product price: $52.89
/pk 12, $4.41/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Palm Material PVC Grip Reinforcement
- Application Cold Weather Work
- Back Material Cotton/Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0412RBLKLAR
- Zoro # G1235529
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | PVC Grip Reinforcement |
Application | Cold Weather Work |
Back Material | Cotton/Acrylic |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1338XL)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL (0282RGBKXLG)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- Refrigiwear Gloves & Hand Protection