Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL
Mfr # 0321RGRNXLG
Zoro # G3306101
product price: $11.75
/pr
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Palm Material Ragg Wool
- Lining 40g Thinsulate/Tricot
- Minimum Temperature 10 Degrees F
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0321RGRNXLG
- Zoro # G3306101
- UPC # 613983079439
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 11 in |
Glove Size | XL |
Glove Length Style | Extended Cuff |
Glove Length | 11 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Wool, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Thinsulate(R), Glove Insulation Weight 40 g, Insulated Yes, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Thinsulate(TM) Insulation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- 3M Air Flow Adjustment Cover (S-955)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- HONEYWELL Cold Protection Gloves, Thinsulate Lining, S (70/6465NK/S)
- Refrigiwear Cold Weather Gloves