Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L
Mfr # 0314RGBKLAR
Zoro # G3136817
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Yellow
- Thumb Style Wing
- Glove Liner Material Tricot
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0314RGBKLAR
- Zoro # G3136817
- UPC # 613983000860
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 3 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -10 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0260-S)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL (0250RGRAXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- Refrigiwear Leather Palm Gloves