Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Glove Liners, White, S
Mfr # 0311RWHTSML
Zoro # G3616369
original price:
$1.77
4% off
new price: $1.69
/pr
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Palm Material Poly/Cotton
- Palm Construction String Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0311RWHTSML
- Zoro # G3616369
- UPC # 613983000778
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Glove Liners |
Color | White |
Palm Material | Poly/Cotton |
Palm Construction | String Knit |
Description
Glove Midweight String Liner Small, PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1100942)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green XLg (0521RGRNXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- REFRIGIWEAR Polarforce Glove Black XLg (0518RBLKXLG)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- Refrigiwear Gloves & Hand Protection