Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Glove Liners, Gray, S
Mfr # 0301RGRASML
Zoro # G3616326
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Material Poly/Cotton
- Cuff Style Knit
- Insulated Yes
- Stitching Material Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0301RGRASML
- Zoro # G3616326
- UPC # 613983052227
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 10 1/2 in |
Glove Length | 10 1/2 in |
Details
Item | Cold Protection Glove Liners |
Color | Gray |
Palm Material | Poly/Cotton |
Cuff Style | Knit |
Insulated | Yes |
Stitching Material | Cotton/Polyester |
Back Material | Poly/Cotton |
Touchscreen Compatible | No |
Latex-Free | Yes |
Hand Protection Style | Glove |
Glove Durability | Mediumweight |
Glove Construction | Seamless Knit |
ANSI/ISEA Abrasion Level | Not Tested |
Brand and Series | Refrigiwear 0301R |
Glove Hand Style | Left and Right |
Silicone-Free | Yes |
Anti-Static | No |
Finger Coverage | Full Finger |
Material | Cotton, Polyester |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Left and Right, Glove Length 10 1/2 in, Glove Materials Cotton/Polyester, Glove Size S, Glove Style Liner, Insulated Yes, Stitching Material Cotton/Polyester, Anti-Static No, Brand and Series Refrigiwear 0301R, Color Gray, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove, Latex-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- REFRIGIWEAR Insulated Hivis Super Grip Glove Hv Lime Sml (0379RHVLSML)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- Refrigiwear Cold Weather Gloves