Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Glove Liners, Gray, L
Mfr # 0301RGRALAR
Zoro # G3616317
product price: $1.39
/pr
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Palm Material Poly/Cotton
- Cuff Style Knit
- Insulated Yes
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0301RGRALAR
- Zoro # G3616317
- UPC # 613983052203
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 10 1/2 in |
Glove Length | 10 1/2 in |
Details
Item | Cold Protection Glove Liners |
Color | Gray |
Palm Material | Poly/Cotton |
Cuff Style | Knit |
Insulated | Yes |
Stitching Material | Cotton/Polyester |
Back Material | Poly/Cotton |
Glove Construction | Seamless Knit |
Glove Hand Style | Left and Right |
Touchscreen Compatible | No |
Anti-Static | No |
Hand Protection Style | Glove |
Silicone-Free | Yes |
Latex-Free | Yes |
Glove Durability | Mediumweight |
ANSI/ISEA Abrasion Level | Not Tested |
Brand and Series | Refrigiwear 0301R |
Finger Coverage | Full Finger |
Material | Cotton, Polyester |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Left and Right, Glove Length 10 1/2 in, Glove Materials Cotton/Polyester, Glove Size L, Glove Style Liner, Insulated Yes, Stitching Material Cotton/Polyester, Anti-Static No, Brand and Series Refrigiwear 0301R, Color Gray, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove, Latex-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Octagonal, PK25 (42532)
- DURABLE CORP Sof-Spun 3/8" X 36" X 60" Black Anti-Fatigue Mat Anti-Fatigue Mat (585R36BK)
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- GREASE MONKEY GLOVE GORILLA GRIP TAC (25067-26)
- Refrigiwear Gloves & Hand Protection