Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Cap Skinny Black
Mfr # 0045RSKLOSA
Zoro # G3608127
product price: $9.94
/ea
Sold in multiples of 2 for $19.88
$19.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Skinny Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0045RSKLOSA
- Zoro # G3608127
- UPC # 613983073253
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hat |
Color | Black |
Material | Acrylic |
Areas Covered | Head |
Style | Skinny Cap |
Features | Embroidery Available, Fits Under Hard Hats, Skinny Knit Conforms to Head |
Insulated for Cold Conditions | Yes |
High-Visibility | No |
Areas Exposed | Face, Neck |
Includes Removable Face Mask | No |
Series | 0045 |
Includes Lining | No |
Headwear Style | Beanie |
Beanie Style | Cuffless |
Product Type | Hat |
Description
Hat, Style Skinny Cap, Garment Type Hat, Includes Lining No, Areas Covered Head, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Features Embroidery Available, Fits Under Hard Hats, Skinny Knit Conforms to Head, Insulated for Cold Conditions Yes, Series 0045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, S, PR (94WA-S)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- DUNLOP Size 7 Men's Steel Rubber Boot, Gray (8798200)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- REFRIGIWEAR Watch Cap, Wool/Acrylic, Cuffless, Moisture-Wicking, Covers Ears/Head, Black, Universal Size (0045RBLKOSA)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- Refrigiwear Head Protection