Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Cap Hivis Lime
Mfr # 0045RHVISOSA
Zoro # G3608118
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Acrylic
- Size Universal
- Areas Covered Ears, Head
- Style Watch Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0045RHVISOSA
- Zoro # G3608118
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hat |
Color | Lime |
Material | Acrylic |
Areas Covered | Ears, Head |
Style | Watch Cap |
Features | Wide Folding Band Covers Ears |
Insulated for Cold Conditions | Yes |
Includes Removable Face Mask | No |
Series | 0045 |
High-Visibility | Yes |
Includes Lining | No |
Areas Exposed | Face, Neck |
Headwear Style | Beanie |
Beanie Style | Cuffless |
Product Type | Reflective Accents |
Description
Hat, Style Watch Cap, Garment Type Hat, Includes Lining No, Areas Covered Ears, Head, Material Acrylic, Color Lime, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Features Wide Folding Band Covers Ears, Insulated for Cold Conditions Yes, Series 0045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, Reserved, Plastic (3W630)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- KIDDE Alarm Control Panel, Red, 16-1/4" W, Steel (FX-10R)
- THE BRUSH MAN Reflective Safety Vest, Lime (SAFETY VESTLIM)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Neck Gaiter, Neck Warmer, Double-Layer Acrylic, Covers Ears/Face/Neck/Nose, Black, Universal Size (0050RBLKOSA)
- REFRIGIWEAR Cap Fat Black (0063RBLKOSA)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- Refrigiwear Cold Weather Caps, Hats & Liners