Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Cap Fleece Black
Mfr # 0061RBLKOSA
Zoro # G3608109
original price:
$9.69
7% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Size Universal
- Areas Covered Ears, Head
- Style Beanie Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0061RBLKOSA
- Zoro # G3608109
- UPC # 613983015291
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hat |
Color | Black |
Material | Fleece |
Areas Covered | Ears, Head |
Style | Beanie Cap |
Features | Double-Sided Thick Polartec Fleece, Fits Under Hard Hats, Skull Cap Style |
Insulated for Cold Conditions | Yes |
Includes Removable Face Mask | No |
High-Visibility | No |
Areas Exposed | Face, Neck |
Headwear Style | Beanie |
Beanie Style | Cuffless |
Product Type | General Purpose |
Description
Hat, Style Beanie Cap, Garment Type Hat, Areas Covered Ears, Head, Material Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Features Double-Sided Thick Polartec Fleece, Fits Under Hard Hats, Skull Cap Style, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- ALLEGRO INDUSTRIES Fit Testing Kit, Bitrex (2041)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- REFRIGIWEAR Cap Fat Black (0063RBLKOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- Refrigiwear Head Protection