Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Cap Fat Black
Mfr # 0063RBLKOSA
Zoro # G3254006
original price:
$17.49
9% off
new price: $15.82
/ea
$15.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Features Micro Denier Knit, Stretches to Fit Youth to 2Xl Sizes, Thick ("Fat") 4-Layer Acrylic Knit Provides Superior Warmth
- Material Acrylic
- Style Fat Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0063RBLKOSA
- Zoro # G3254006
- UPC # 613983020431
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hat |
Color | Black |
Features | Micro Denier Knit, Stretches to Fit Youth to 2Xl Sizes, Thick ("Fat") 4-Layer Acrylic Knit Provides Superior Warmth |
Material | Acrylic |
Style | Fat Cap |
Lining Material | Micro Denier |
Insulated for Cold Conditions | Yes |
Includes Removable Face Mask | No |
High-Visibility | No |
Series | 0063 |
Areas Covered | Head |
Areas Exposed | Face, Neck |
Includes Lining | Yes |
Headwear Style | Beanie |
Beanie Style | Cuffed |
Product Type | General Purpose |
Description
Hat, Style Fat Cap, Garment Type Hat, Includes Lining Yes, Lining Material Micro Denier, Areas Covered Head, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Features Micro Denier Knit, Stretches to Fit Youth to 2Xl Sizes, Thick ( In.Fat In.) 4-Layer Acrylic Knit Provides Superior Warmth, Insulated for Cold Conditions Yes, Series 0063
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Open Hole Black (0057RBLKOSA)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- POINT6 Merino Double Layer Beanie, Black, One Size Fits All (71-7001-204-00)
- Refrigiwear Cold Weather Caps, Hats & Liners