Shop All Cold Weather Gloves
Refrigiwear
Brushed Double Dot Glove, 28 cm L, PR
Mfr # 2010RHVLXLG
Zoro # G406350737
product price: $4.89
/pr
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature 45 Degrees F
- Cuff Style Knit
- Insulated No
- ANSI/ISEA Cut Level Not Rated
- Length 28 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 2010RHVLXLG
- Zoro # G406350737
- UPC # 613983138365
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 28 cm |
Glove Length | 28 cm |
Description
Brushed Acrylic Double Dot Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 7" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-710-L-1385)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- 2W INTERNATIONAL Premium Safety Vest, Black, Medium (CV-BK M)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKLAR)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- Refrigiwear Cold Weather Gloves