Shop All Cold Weather Gloves
Refrigiwear
Brushed Double Dot Glove, 26 cm L, PR
Mfr # 2010RHVLLAR
Zoro # G606350681
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature 45 Degrees F
- Cuff Style Knit
- Insulated No
- Coating Material PVC
- Glove Length 26 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 2010RHVLLAR
- Zoro # G606350681
- UPC # 613983138358
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Length | 26 cm |
Length | 26 cm |
Description
Brushed Acrylic Double Dot Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Medium (NF11HD/8M)
- Refrigiwear Cold Weather Gloves