Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Ice Logger Tan Size 9, PR
Mfr # 132CRTAN090
Zoro # G1233815
original price:
$191.17
7% off
new price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking
- Gender Men's
- Toe Type Composite
- Footwear Style Ice Logger Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 132CRTAN090
- Zoro # G1233815
- UPC # 613983059639
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | R |
Details
Color | Tan |
Material | Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking |
Gender | Men's |
Toe Type | Composite |
Footwear Style | Ice Logger Boot |
Insulated | Yes |
Waterproof | Yes |
Style Number | 132C |
Item | Boot Ice Logger Tan Size 9, PR |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Ice Logger Tan Size 9, PR, Style Number 132C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Ultra Ice Cleat 1 Sz Fit all 16 Studs, PR (OA8100-OS)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- Refrigiwear Foot Protection