Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Ice Logger Tan Size 8.5, PR
Mfr # 132CRTAN085
Zoro # G1233806
original price:
$191.17
7% off
new price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking
- Gender Men's
- Toe Type Composite
- Footwear Style Ice Logger Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 132CRTAN085
- Zoro # G1233806
- UPC # 613983059622
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | R |
Details
Color | Tan |
Material | Upper: Nubuck Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking |
Gender | Men's |
Toe Type | Composite |
Footwear Style | Ice Logger Boot |
Insulated | Yes |
Waterproof | Yes |
Style Number | 132C |
Max. Heat Rating | Not Rated |
Item | Boot Ice Logger Tan Size 8.5, PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Ice Logger Tan Size 8.5, PR, Style Number 132C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- SCOTCH 3M P95 Paint Project Half Face Respirator 6000-Series Valved Black L 1 pk (6311P1-DC)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG (3552-CA)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- Refrigiwear Plain-Toe Work Boots and Shoes