Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Ice Logger Tan Size 7.5, PR
Mfr # 132CRTAN075
Zoro # G1233788
original price:
$175.99
6% off
Free Shipping & Returns
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gender Men's
- Toe Type Composite
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 132CRTAN075
- Zoro # G1233788
- UPC # 613983059608
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | R |
Details
Color | Tan |
Gender | Men's |
Toe Type | Composite |
Insulated | Yes |
Waterproof | Yes |
Item | Boot Ice Logger Tan Size 7.5, PR |
Max. Heat Rating | Not Rated |
Style Number | 132C |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Description
Boot Ice Logger Tan Size 7.5, PR, Style Number 132C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Bag, 14" L, Tan (4T498)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F104)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- Refrigiwear Foot Protection