Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Ice Logger Tan Size 15, PR
Mfr # 132CRTAN150
Zoro # G1233989
original price:
$191.34
8% off
new price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size 15
- Gender Men's
- Toe Type Composite
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 132CRTAN150
- Zoro # G1233989
- UPC # 613983059721
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | R |
Details
Color | Tan |
Gender | Men's |
Toe Type | Composite |
Insulated | Yes |
Waterproof | Yes |
Max. Heat Rating | Not Rated |
Style Number | 144C |
Item | Boot Ice Logger Tan Size 15, PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Description
Boot Ice Logger Tan Size 15, PR, Style Number 144C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- TECHNICHE Body Warmer, 3 x 5In., PK240 (5542)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- Refrigiwear Foot Protection