Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Enduramax Black Size 5.5, PR
Mfr # 129CRBLK055
Zoro # G1234908
original price:
$178.25
8% off
new price: $163.80
/pr
Free Shipping & Returns
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Buffalo Leather; Outsole: Vibram New Bifida with IceTrek; Toe Guard: Rubber
- Gender Men's
- Toe Type Composite
- Footwear Style 5" EnduraMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 129CRBLK055
- Zoro # G1234908
- UPC # 613983057710
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | R |
Details
Color | Black |
Material | Upper: Buffalo Leather; Outsole: Vibram New Bifida with IceTrek; Toe Guard: Rubber |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 5" EnduraMax |
Insulated | Yes |
Waterproof | Yes |
Max. Heat Rating | Not Rated |
Style Number | 129C |
Item | Boot Enduramax Black Size 5.5, PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Description
Boot Enduramax Black Size 5.5, PR, Style Number 129C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7223-M)
- Refrigiwear Foot Protection