Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Enduramax Black Size 11.5, PR
Mfr # 129CRBLK115
Zoro # G1234856
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 129CRBLK115
- Zoro # G1234856
- UPC # 613983020264
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | R |
Details
Color | Black |
Gender | Men's |
Toe Type | Composite |
Insulated | Yes |
Waterproof | Yes |
Item | Boot Enduramax Black Size 11.5, PR |
Style Number | 129C |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Enduramax Black Size 11.5, PR, Style Number 129C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, L, White, Polyethylene Coated Spundbond Polypropylene, Elastic (PE444SWHLG010000)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- ACCUFORM MARKING TAPES 2 X 180FT COLOR BLUE PTM626BU (PTM626BU)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, W, Black, Composite, PR (A7248-W)
- Refrigiwear Plain-Toe Work Boots and Shoes