Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Classic Brown Size 8.5, PR
Mfr # 120CRBRN085
Zoro # G1234488
original price:
$170.46
11% off
new price: $151.20
/pr
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6" Work Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 120CRBRN085
- Zoro # G1234488
- UPC # 613983085423
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | R |
Details
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Work Boot |
Insulated | Yes |
Style Number | 120C |
Max. Heat Rating | Not Rated |
Item | Boot Classic Brown Size 8.5, PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Classic Brown Size 8.5, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 100)
- Refrigiwear Plain-Toe Work Boots and Shoes