Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Classic Brown Size 7, PR
Mfr # 120CRBRN070
Zoro # G1234460
original price:
$170.46
11% off
new price: $151.20
/pr
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6" Work Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 120CRBRN070
- Zoro # G1234460
- UPC # 613983085409
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | R |
Details
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Work Boot |
Insulated | Yes |
Item | Boot Classic Brown Size 7, PR |
Style Number | 120C |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Classic Brown Size 7, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK5)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19911)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCD8)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- Refrigiwear Foot Protection