Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Classic Brown Size 12, PR
Mfr # 120CRBRN120
Zoro # G1234269
original price:
$169.63
10% off
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6" Work Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 120CRBRN120
- Zoro # G1234269
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | R |
Details
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Work Boot |
Insulated | Yes |
Item | Boot Classic Brown Size 12, PR |
Style Number | 120C |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Description
Boot Classic Brown Size 12, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 115)
- Refrigiwear Plain-Toe Work Boots and Shoes