Shop All Work Jackets & Coats
Refrigiwear
Blue Iron-Tuff™ Jacket size S
Mfr # 0358RNAVSML
Zoro # G6364836
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
- Length 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0358RNAVSML
- Zoro # G6364836
- UPC # 613983009016
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 32 1/2 in |
Fits Chest Size | 34 in to 36 in |
Garment Length | Hip Length |
Sleeve Length | 32 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 32 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size S, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Lt (777-15T)
- Refrigiwear Workwear