Shop All Work Jackets & Coats
Refrigiwear
Blue Iron-Tuff™ Jacket size 5XL
Mfr # 0358RNAV5XL
Zoro # G6364863
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0358RNAV5XL
- Zoro # G6364863
- UPC # 613983008941
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 36 in |
Fits Chest Size | 62 in to 64 |
Garment Length | Hip Length |
Sleeve Length | 39 in |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Maximum Chest Size | 64 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 36 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 5XL, Minimum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 7 Sz, PR (S18TAFGFN7)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1337)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- Refrigiwear Workwear