Shop All Work Jackets & Coats
This Product is Discontinued
Refrigiwear
Blue Iron-Tuff™ Jacket size 2XL (Discontinued)
Mfr # 0358RNAV2XL
Zoro # G7439092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0358RNAV2XL
- Zoro # G7439092
- UPC # 613983008880
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 34 1/2 in |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Sleeve Length | 36 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 34 1/2 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 2XL, Minimum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.