Shop All Work Jackets & Coats
Refrigiwear
Black/Charcoal Tall 2Xl Polar Force Insulated Jacket
Mfr # 8140TBCH2XL
Zoro # G7611442
Free Shipping & Returns
$223.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 8140TBCH2XL
- Zoro # G7611442
- UPC # 613983115588
- Country of Origin China
- Category Work Jackets & Coats
Description
The PolarForce Jacket isn’t just for keeping you warm, it is designed to keep you productive and your performance high. The new Performance-Flex feature on the elbow, back, and under arms keeps this subzero rated winter coat flexible so movement isn’t hindered; Performance-Flex is an expanding, ribbed system that allows the jacket to maintain better movement. The silicone dot Grip Assist pattern on each sleeve allows helps you keep a better hold on objects being moved or carried - no need to roll up your sleeves and lose protection in order to get the job done. It features over 500g of insulating power, 100% polyester comfort stretch microfiber outershell, a water-repellent and wind-tight breathable polyurethane membrane, tricot laminated silver lining with polyester mesh cover, zipper closure with storm flap, 2 hand warmer zipper pockets, 2 chest pockets with waterproof zippers, an inside zipper pocket, a pencil pocket on left sleeve, inner draw cord at waist to seal out drafts, Hook and Loop adjustable sleeve with inner cuff, and HiVis orange piping. Available in black/charcoal, tall sizes medium - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Alabama Equine (WS-Alabama Equine)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- Refrigiwear Workwear