Shop All Work Jackets & Coats
Refrigiwear
Black ComfortGuard™ Jacket size XL
Mfr # 0630RBLKXLG
Zoro # G6364416
Free Shipping & Returns
$117.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Denim
- Fabric Weight 7.5 oz
- Closure Type Zipper and Snap
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0630RBLKXLG
- Zoro # G6364416
- UPC # 613983010562
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Garment Length | Hip Length |
Sleeve Length | 35 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Utility Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Lay Flat, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Lining Material Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- NMC Danger Do Not Operate Bilingual Tag, Pk25 (RPT90)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19284)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- Refrigiwear Work Jackets & Coats