Shop All Work Jackets & Coats
Refrigiwear
Black ComfortGuard™ Jacket size 2XL
Mfr # 0630RBLK2XL
Zoro # G6364425
Free Shipping & Returns
$117.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Denim
- Fabric Weight 7.5 oz
- Closure Type Zipper and Snap
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0630RBLK2XL
- Zoro # G6364425
- UPC # 613983010449
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 50 in to 52 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Sleeve Length | 36 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Utility Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Lay Flat, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 32 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Gray / Black (TR29-BX)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Workwear