Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Unisex, Fits 28 to 30" Waist
Mfr # 0985RNAVSML
Zoro # G6035360
product price: $80.92
/ea
Free Shipping & Returns
$80.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Inseam 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0985RNAVSML
- Zoro # G6035360
- UPC # 613983082804
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Fits Waist Size | 28 in to 30 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Size-Body Type | Regular |
Maximum Waist Size | 30 in |
Tag Size | 30 x 29 1/2 |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM PPE Construction DVD (V0000819ET)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- Refrigiwear Workwear