Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 58x33 In.
Mfr # 0385RNAV5XL
Zoro # G6366141
product price: $164.35
/ea
Free Shipping & Returns
$164.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material Nylon
- Fabric Weight 6 oz
- Inseam 33 in
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385RNAV5XL
- Zoro # G6366141
- UPC # 613983012627
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 |
Fits Waist Size | 56 to 58 in |
Minimum Waist Size | 56 in |
Tag Size | 58 x 33 |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Maximum Waist Size | 58 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 33 in, Size 5XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- Refrigiwear Workwear