Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 54x34-1/2 In.
Mfr # 0385TNAV4XL
Zoro # G6366446
product price: $167.52
/ea
Free Shipping & Returns
$167.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Inseam 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385TNAV4XL
- Zoro # G6366446
- UPC # 613983012818
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 52 to 54 in |
Fits Chest Size | 58 in to 60 in |
Maximum Waist Size | 54 in |
Minimum Chest Size | 58 in |
Tag Size | 54 x 32 1/2 |
Maximum Chest Size | 60 in |
Size-Body Type | Tall |
Minimum Waist Size | 52 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 34 1/2 in, Size 4XL, Size-Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- FSI Triage/Decon 5 Tape System (F-EM-20)
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity (1231108)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- Refrigiwear Coveralls & Overalls