Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 50x32 In.
Mfr # 0385RNAV3XL
Zoro # G6366123
product price: $164.35
/ea
Free Shipping & Returns
$164.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Nylon
- Fabric Weight 6 oz
- Inseam 32 in
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385RNAV3XL
- Zoro # G6366123
- UPC # 613983012603
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 48 to 50 in |
Minimum Chest Size | 54 in |
Tag Size | 50 x 32 |
Maximum Waist Size | 50 in |
Maximum Chest Size | 56 in |
Minimum Waist Size | 48 in |
Size-Body Type | Regular |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 5Xl (0640RBLK5XL)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- DUNLOP ONGUARD Chemtex Level C Jacket with Hood XX-Large (WPL136-XXL)
- Refrigiwear Workwear and Protective Clothing