Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 46x33-1/2 In.
Mfr # 0385TNAV2XL
Zoro # G6366421
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Lining Material Nylon
- Inseam 33 1/2 in
- Closure Type Zipper and Snap
- Hammer Loop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385TNAV2XL
- Zoro # G6366421
- UPC # 613983012795
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44 to 46 in |
Fits Chest Size | 50 in to 52 in |
Size | 2XL |
Minimum Waist Size | 44 in |
Tag Size | 46 x 31 1/2 |
Maximum Waist Size | 46 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 33 1/2 in, Size 2XL, Size-Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- POLAR PLUS Reflective Insulated Bib Overalls, Navy, Size XL (FW560)
- Refrigiwear Coveralls & Overalls