Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 46x29-1/2 In.
Mfr # 0385SNAV2XL
Zoro # G6366272
product price: $126.42
/ea
Free Shipping & Returns
$126.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Inseam 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385SNAV2XL
- Zoro # G6366272
- UPC # 613983012696
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 to 46 in |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Size-Body Type | Short |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 29 1/2 in, Size 2XL, Size-Body Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- HONEYWELL NORTH Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L (54001)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- QUICKCABLE Eye and Skin, Wash Solution (510520-001)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x31 In. (0385RNAVXLG)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- PORTWEST Iona Cotton Coverall, S (C814)
- Refrigiwear Workwear