Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 42x31 In.
Mfr # 0385RNAVXLG
Zoro # G6366105
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0385RNAVXLG
- Zoro # G6366105
- UPC # 613983012672
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 40 to 42 in |
Size-Body Type | Regular |
Minimum Waist Size | 40 in |
Tag Size | 42 x 31 |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 31 in, Size XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, L/XL (Z5H553ORLGXL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (49AD94)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- TRU-SPEC Flight Suit, S, 32" Inseam, Black (2653)
- Refrigiwear Workwear