Refrigiwear

Bib Overalls, Navy, Size 30x27-1/2 In.


product price: $126.42
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Color Navy
  • Material Nylon
  • Fabric Weight 6 oz
  • Inseam 27 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Waist Size 28 to 30 in
Fits Chest Size 34 in to 36 in
Size-Body Type Short
Minimum Chest Size 34 in
Maximum Chest Size 36 in
Maximum Waist Size 30 in
Minimum Waist Size 28 in
Size (Max. Waist x Inseam) S ( 30 in x 27 1/2 in )

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 27 1/2 in, Size S, Size-Body Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.