Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Black, Size 50x32 In.
Mfr # 0685RBLK3XL
Zoro # G7439031
product price: $181.64
/ea
Free Shipping & Returns
$181.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Cotton
- Fabric Weight 7.5 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0685RBLK3XL
- Zoro # G7439031
- UPC # 613983013440
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 48 to 50 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Tag Size | 54 x 32 |
Minimum Chest Size | 54 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Black, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS51)
- REFRIGIWEAR Bib Overalls, Navy, Size 46x31-1/2 In. (0385RNAV2XL)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- Refrigiwear Workwear