Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Black, Size 34x30 In.
Mfr # 0685RBLKMED
Zoro # G7438995
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Cotton
- Fabric Weight 7.5 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0685RBLKMED
- Zoro # G7438995
- UPC # 613983013471
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 32 to 34 in |
Fits Chest Size | 38 in to 40 in |
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Black, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- ATLITE - EMERGENCY Ny Univ Edgelit, Self Pow, Brsh Alm Hsg (AUXSHSD)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- Refrigiwear Workwear and Protective Clothing