Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Balaclava Neofleece Combo Black S/M
Mfr # 0092RBLKSML
Zoro # G1234208
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Areas Covered Ears, Face, Head, Neck
- Style Clava
- Features Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0092RBLKSML
- Zoro # G1234208
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | S/M |
Details
Item | Balaclava |
Color | Black |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Clava |
Features | Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece |
Insulated for Cold Conditions | Yes |
Includes Removable Face Mask | No |
High-Visibility | No |
Moisture-Wicking | Yes |
Series | 0092 |
Headwear Style | Balaclava |
Product Type | General Purpose |
Description
Balaclava, Style Clava, Garment Type Balaclava, Areas Covered Ears, Face, Head, Neck, Material Fleece, Color Black, High-Visibility No, Size S/M, Includes Removable Face Mask No, Features Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 0092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- MCR SAFETY Cooling Towel, Blue, Large (CGT13)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Cap Fat Black (0063RBLKOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- N-FERNO BY ERGODYNE Stretch Cap - Half StyleBlack (6810)
- Refrigiwear Cold Weather Caps, Hats & Liners