Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Balaclava Neofleece Combo Black L/Xl
Mfr # 0092RBLKLAR
Zoro # G1233900
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Areas Covered Ears, Face, Head, Neck
- Style Clava
- Features Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0092RBLKLAR
- Zoro # G1233900
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | L/XL |
Details
Item | Balaclava |
Color | Black |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Clava |
Features | Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece |
Insulated for Cold Conditions | Yes |
Moisture-Wicking | Yes |
High-Visibility | No |
Includes Removable Face Mask | No |
Series | 0092 |
Headwear Style | Balaclava |
Product Type | General Purpose |
Description
Balaclava, Style Clava, Garment Type Balaclava, Areas Covered Ears, Face, Head, Neck, Material Fleece, Color Black, High-Visibility No, Size L/XL, Includes Removable Face Mask No, Features Mouthpiece With Breathing Holes, Wind and Waterproof Polartec Fleece, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 0092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- ILC Replacement For KLIM 5011000000600 (5011-000-000-600)
- Refrigiwear Cold Weather Caps, Hats & Liners