Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Refrigiwear
Bag Insulated Rw Protect Standard, Black, Water-Repellent, Wind-Tight Polyester (Discontinued)
Mfr # 153UBBLKSTD
Zoro # G4560267
This Product is Discontinued
Key Features
- Color Black
- Material Water-Repellent, Wind-Tight Polyester
- Width 15"
- Length 22"
- Closure Type Dual Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 153UBBLKSTD
- Zoro # G4560267
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15" |
Length | 22" |
Height | 15" |
Details
Item | Bag Insulated Rw Protect Standard |
Color | Black |
Material | Water-Repellent, Wind-Tight Polyester |
Closure Type | Dual Zipper |
Description
Bag Insulated Rw Protect Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.