Shop All Boots and Outdoor
Refrigiwear
8-Inch Work Boot, 7, Black, PR
Mfr # 192CR-BLK070
Zoro # G5233637
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Fabric, Leather
- Waterproof Yes
- Insulated Yes
- Toe Type Composite
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 192CR-BLK070
- Zoro # G5233637
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Footwear Size | 7 |
Size (PRINT) | 7 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Chemical Resisting Sole No, Color Black, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 192CR, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4150)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 14 (XAN1P/9180AP131-14)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- Refrigiwear Foot Protection