Shop All Boots and Outdoor
Refrigiwear
8-Inch Work Boot, 7, Black, PR
Mfr # 123CR-BLK010
Zoro # G5233174
original price:
$257.99
21% off
new price: $201.99
/pr
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof Yes
- Insulated Yes
- Toe Type Composite
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 123CR-BLK010
- Zoro # G5233174
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Footwear Size | 7 |
Size (PRINT) | 7 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Chemical Resisting Sole No, Color Black, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 7, Static Dissipative No, Style Number 123CR, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- CHILL-ITS BY ERGODYNE Dew Rag, Lime, Solid (6710)
- PIP All Purpose Work Gloves, XL, PR (120-4600/XL)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 080)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 150)
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- Refrigiwear Boots and Outdoor