Shop All Work Jackets & Coats
Refrigiwear
3XL Vest Softshell Black
Mfr # 0492RBLK3XL
Zoro # G1239695
Free Shipping & Returns
$105.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining
- Features Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C
- Water-Resistant Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0492RBLK3XL
- Zoro # G1239695
- UPC # 613983079019
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Vest Softshell Black 3Xl |
Color | Black |
Material | 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining |
Features | Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C |
Water-Resistant | Water Repellant |
Description
The Softshell Insulated Vest has 6oz soft, simulated down insulation, silver sateen reflective lining, a functional stand-up collar, hand warmer pockets and zippered chest pocket. It is available in black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (E662843)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- TOUGH DUCK Freezer Jacket, WJ253-BLACK-2XLT (WJ253)
- Refrigiwear Workwear