Shop All Traffic Safety Vests and Apparel
Refrigiwear
2XL Vest Hi-Vis Iron-Tuff Orange
Mfr # 0399RHVO2XLL2
Zoro # G3292619
product price: $88.20
/ea
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Polyester
- Waterproof Water Repellant
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape
- Standards ANSI Class 2, CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0399RHVO2XLL2
- Zoro # G3292619
- UPC # 613983017059
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | 2XL Vest Hi-Vis Iron-Tuff Orange |
Color | Orange |
Material | 300D Polyester |
Waterproof | Water Repellant |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape |
Standards | ANSI Class 2, CE Certified |
Description
The HiVis Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell with a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes and it has storm flaps over all zippers, bound seams to seal out drafts and extend durability. It is ANSI Class 2 Compliant and has reflective tape around chest and back. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in fluorescent orange or lime-yellow and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- REFRIGIWEAR 2XL Vest Hi-Vis Iron-Tuff Lime (0399RHVL2XLL2)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCS2OXL)
- Refrigiwear High Visibility Clothing