Shop All Work Jackets & Coats
Refrigiwear
2XL Iron-Tuff Sage Vest
Mfr # 0399RSAG2XL
Zoro # G1239616
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Sage
- Material 420D Nylon
- Standards CE certified
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0399RSAG2XL
- Zoro # G1239616
- UPC # 613983017295
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Vest Iron-Tuff Vest Sage 2Xl |
Color | Sage |
Material | 420D Nylon |
Standards | CE certified |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F |
Water-Resistant | Water Repellant |
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY GHS Center, English (GHS1012)
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk (016060-0000-110)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-XL (WJ251)
- Refrigiwear Workwear and Protective Clothing