Shop All Work Jackets & Coats
Refrigiwear
2XL Iron-Tuff Navy Vest
Mfr # 0399RNAV2XL
Zoro # G0629660
product price: $73.50
/ea
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material 420D Nylon
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
- Standards CE certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0399RNAV2XL
- Zoro # G0629660
- UPC # 613983017202
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Vest Iron-Tuff Vest Navy 2Xl |
Color | Navy |
Material | 420D Nylon |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F |
Standards | CE certified |
Water-Resistant | Water Repellant |
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- DORCY Signal Wand, 12", 6 LED, 2D (41-1061)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- Refrigiwear Workwear